ETN SF200PH12X12 Rotary Disconnects

Item #: 0192521

Cat #: SF200PH12X12

UPC: 786685408897

$ 92.04 EA
Company wide:
0 in stock
C-H SF200PH12X12 200MM SHAFT

Overview

C-H SF200PH12X12 200MM SHAFT
Also known as: 786685408897, SF200PH12X12, CUTSF200PH12X12

Specifications

Length: 7.8 in
Length: 7.8 in