Electrician's Pocket Knife

Item #: 0192503

Cat #: 44201

UPC: 092644442018

$ 24.99 EA
Company wide:
9 in stock
Electrician's Pocket Knife, Material: Stainless Steel Blade, Anodized Aluminum Handle, Blade Length: 3-3/4", Open Length; 8", Wire Stripping Notches from Closed or Open Position, Position Lock, Pocket Clip.

Overview

Electrician's Pocket Knife, Material: Stainless Steel Blade, Anodized Aluminum Handle, Blade Length: 3-3/4", Open Length; 8", Wire Stripping Notches from Closed or Open Position, Position Lock, Pocket Clip.

Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire as well as performing everyday tasks on the jobsite. The knives are durable, with long-lasting, sharp blades. This Electrician's Pocket Knife has wire stripping notches on the stainless steel blade and an aluminum handle for corrosion resistance.

Also known as: 092644442018, 44201, KLE44201, Shank

Specifications

Type: Folding Knife
Length: 3 3/4 in
Material: Aluminum
Standards: California Proposition 65
Type: Folding Knife
Material: Aluminum
Length: 3 3/4 in
Standards: California Proposition 65