20A Pin & Sleeve Receptacle, 600VAC

Item #: 0192484

Cat #: 63-14143

UPC: 784474027960

$ 117.99 EA
Company wide:
0 in stock
Documents & Guides
20A Pin & Sleeve Receptacle, 600VAC, 7.5HP, 3P+G

Overview

20A Pin & Sleeve Receptacle, 600VAC, 7.5HP, 3P+G
Also known as: 784474027960, 63-14143, MEL6314143

Specifications

Amps: 20
Amps: 20