12 AWG STR TAN W/BLACK STRIPE 2500 FT

Item #: 0192476

Cat #: 12THHNCSTRTANW/BLA

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG STR TAN W/BLACK STRIPE 2500 FT

Overview

12 AWG STR TAN W/BLACK STRIPE 2500 FT
Also known as: 12THHNCSTRTANW/BLA

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan/Black
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Tan/Black
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded