Power Distribution Block, 1-Pole, 600V, Aluminum

Item #: 0192449

Cat #: PDB-11-350-1

UPC: 783669710793

$ 100.04 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669710793, PDB-11-350-1, ILSPDB113501

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Color: Black
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 350
Poles: 1
Standards: California Proposition 65