Crimping Tool, 8AWG - 1/0AWG

Item #: 0192378

Cat #: K05-SYNCRO

UPC: 783310064404

$ 316.22 EA
Company wide:
66 in stock
Documents & Guides
Crimping Tool, K-Series, Length: 16", Capacity: 8 AWG - 1/0 AWG Copper

Overview

Crimping Tool, K-Series, Length: 16", Capacity: 8 AWG - 1/0 AWG Copper

SYNCRO die design - the new synchronized die design (SYNCRO) eliminates crimping errors from mismatched dies Laser-cut dies - More dimensionally accurate than stamped dies Patented gear - Minimizes potential for tooth breakage, improving tool durability Modified handle design - new slip guards for easy handling and control Simple design - Fewer screws improves reliability Faster - 50% reduced set up time when changing dies Rotate dies using one hand Safer - Color-coded, laser-cut, hexagonal rotating dies that prevent inaccurate crimps Easier - Small, light weight, easy to handle Synchronized die rotation for effortless die changing Easy to get into tight locations Small, light weight, easy to handle Synchronized die rotation for effortless die changing Easy to get into tight locations

Also known as: 783310064404, K05-SYNCRO, GREK05SYNCRO, Hi-Comp (High Compression) crimper

Specifications

Gauge: 1 AWG, 4 AWG, 1/0 AWG, 2 AWG, 6 AWG, 8 AWG
Type: Crimper
Length: 16 in
Gauge: 1 AWG, 4 AWG, 1/0 AWG, 2 AWG, 6 AWG, 8 AWG
Length: 16 in
Type: Crimper