Box Connector Feed-Through, 2.50x2.50, Gray, Steel

Item #: 0192371

Cat #: F22WB

UPC: 783510141608

$ 10.99 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Steel Box connectors used inside an enclosure when wireway is connected to ensure a tight seal. This Box Connector Feed-Through, F22WB item measures 2.50x2.50 inches with a material of Steel colored Gray.

Overview

Steel Box connectors used inside an enclosure when wireway is connected to ensure a tight seal. This Box Connector Feed-Through, F22WB item measures 2.50x2.50 inches with a material of Steel colored Gray.

Feed-Through Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510141608, F22WB, HOFF22WB

Features & Benefits

  • Feed-Through Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Height: 2 1/2 in
Material: Steel