BLACK, 15A TR DUPLEX W/USB 6FT CORD

Item #: 0192342

Cat #: DQFP15UBK

UPC: 786776184587

$ 277.22 EA
Company wide:
0 in stock
Unit includes one (1) 15A black tamper-resistant duplex receptacle with two (2) USB ports that provide 3.1A. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.

Overview

Unit includes one (1) 15A black tamper-resistant duplex receptacle with two (2) USB ports that provide 3.1A. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.
Also known as: 786776184587, DQFP15UBK, WMDDQFP15UBK

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc