1
more

Lighting Contactor, 100A, 3PH, 120VAC Coil, Open
Item #: 0192304
Cat #: CR160MC5502A
UPC: 783166319550
$ 2965.50 EA
Company wide:
0
in stock
Documents & Guides
Lighting Contactor, 100 Amp, 3-Phase, 120 Volt AC Coil, Open Bus Mounting
Overview
Lighting Contactor, 100 Amp, 3-Phase, 120 Volt AC Coil, Open Bus Mounting
Also known as: 783166319550, CR160MC5502A, ABBCR160MC5502A
Specifications
| Phase: | 3 |
| Mounting: | Busbar |
| Amps: | 100 |
| Type: | Lighting Contactor |
| Family / Style: | CR160 |
| Phase: | 3 |
| Amps: | 100 |
| Family / Style: | CR160 |
| Mounting: | Busbar |
| Type: | Lighting Contactor |