Breaker, Bolt On, 90A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 0192276

Cat #: QBHW3090H

UPC: 786679393604

$ 702.31 EA
Company wide:
0 in stock
Documents & Guides
90 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Overview

90 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC
Also known as: 786679393604, QBHW3090H, CUTQBHW3090H

Specifications

Poles: 3
Amps: 240
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 240
Mounting: Bolt On