Braided Sleeving, Expandable, 1", Black

Item #: 0192274

Cat #: 170-03003

UPC: 089306331650

$ 54.43 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, 1" Diameter, PET, Black, 65 Foor Reel

Overview

Braided Sleeving, Expandable, 1" Diameter, PET, Black, 65 Foor Reel

Designed to adjust and expand to irregular shapes, this general purpose sleeving is lightweight and offers a high tensile strength while still maintaining flexibility. This sleeving is an excellent choice for protecting wire and cable bundles from abrasion, chafing and heat degradation. Commonly used in electrial and industrial wire harnessing application where economy and durability are required for the protection of wires, cables, tubing, bundles and pneumatic hoses.

Also known as: 089306331650, 170-03003, TYN17003003

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black