Horizontal Cable Manager, 1-Sided, 19.00" Wide, 1.75'' High, Black
Item #: 0192270
Cat #: DCHS1
UPC: 783510172411
$ 159.39 EA
Company wide:
0
in stock
Documents & Guides
Horizontal Cable Manager, 1-Sided, 19.00 Inch Wide, 1.75 Inch High, Black, 1RU, Cabletek
Overview
Horizontal Cable Manager, 1-Sided, 19.00 Inch Wide, 1.75 Inch High, Black, 1RU, Cabletek
The CableTek Horizontal Cable Manager features heavy-duty endposts, arrowhead fingers and tool-less mounting to easily route Cat 5e, 6 and 6A cable horizontally in standard 19-in. cabinets or on 2- or 4-post open frame racks.
Also known as: 783510172411, DCHS1, HOFDCHS1
Features & Benefits
- Snap-in mounting provision holds cable manager in place while mounting screws are installed
- Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material
- Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius
- Deep cable compartments allow maximum cable density
- Rounded edges throughout protect cable jackets from damage
- Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides
- Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables
- 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity
- Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance
- Double-sided model has covers on both front and back
Specifications
| Material: | Composite |
| Color: | Black |
| Width: | 19 in |
| Size: | 1RMU |
| Height: | 1.750 in |
| Special Program: | Hoffman On Demand |
| Material: | Composite |
| Width: | 19 in |
| Height: | 1.750 in |
| Color: | Black |
| Size: | 1RMU |
| Special Program: | Hoffman On Demand |