BK 1PH 1.5KVA 240-32 CU

Item #: 0192239

Cat #: Q1C5ESCF

UPC: 803423033804

$ 823.24 EA
Company wide:
0 in stock
BK 1PH 1.5KVA 240-32 CU

Overview

BK 1PH 1.5KVA 240-32 CU
Also known as: 803423033804, Q1C5ESCF, HMDQ1C5ESCF

Specifications

Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 1.500kVA
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 16/32