40W A15, High Temperature, Coated Lamp

Item #: 0192223

Cat #: S6811

UPC: 045923068119

$ 9.42 EA
Company wide:
0 in stock
Documents & Guides
40 Watt A15 Incandescent; Frost; 2500 Average rated hours; 280 Lumens; Medium Base; 130 Volt; Shatterproof Teflon Coated; High Temperature Rated.

Overview

40 Watt A15 Incandescent; Frost; 2500 Average rated hours; 280 Lumens; Medium Base; 130 Volt; Shatterproof Teflon Coated; High Temperature Rated.
Also known as: 045923068119, S6811, SATS6811

Specifications

Lumens: 280
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Standards: California Proposition 65
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Volts AC: 130
Wattage: 40
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Type: Shatterproof
Dimmable: Yes