3/4" LT UL LT TYPE LFMC YELLOW 100' CTN

Item #: 0192213

Cat #: 620330YW

UPC: 077680236807

Company wide:
0 in stock
Documents & Guides
No Documents Available
LIQUID-TUFF Liquidtight Conduit, Color: Yellow, Type LFMC, Metal, 3/4 IN, Outside Diameter: 0.93 - 0.96 IN Over Conduit, 1.03 - 1.05 IN Over Jacket, Inside Diameter: 0.82 - 0.84 IN, 100 FT Coil, 4-1/4 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 49 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT

Overview

LIQUID-TUFF Liquidtight Conduit, Color: Yellow, Type LFMC, Metal, 3/4 IN, Outside Diameter: 0.93 - 0.96 IN Over Conduit, 1.03 - 1.05 IN Over Jacket, Inside Diameter: 0.82 - 0.84 IN, 100 FT Coil, 4-1/4 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 49 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT
Also known as: 077680236807, 620330YW, AFC620330YW

Specifications

No Specifications Available