15 Amp, 125 Volt Tamper Resistant GFCI, Midnight

Item #: 0192176

Cat #: SCR-15-GFST-MN

UPC: 784276159005

$ 120.15 EA
Company wide:
6 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Midnight

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Midnight

Tamper resistant, Self-testing GFCI receptacle, 15A in midnight

Also known as: 784276159005, SCR-15-GFST-MN, LUTSCR15GFSTMN

Specifications

Mounting: Insert
Color: Midnight
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Midnight
Gangs: 1