15 Amp, 125 Volt Tamper Resistant GFCI, Desert Stone

Item #: 0192168

Cat #: SCR-15-GFST-DS

UPC: 784276158930

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Desert Stone

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Desert Stone
Also known as: 784276158930, SCR-15-GFST-DS, LUTSCR15GFSTDS

Specifications

Mounting: Insert
Amps: 15
Gangs: 1
Volts AC: 125
Color: Desert Stone
Mounting: Insert
Gangs: 1
Color: Desert Stone
Amps: 15
Volts AC: 125