WEIDMULLER 4061620000 48VDC RSS113048 48VDC-REL1U 6.4MM BASE TERMSERIES RELAIS NO. OF CONTACTS: 1 CO CONTACT AGNI RATED CONTROL VOLTAGE 48 V DC CONTINUOUS CURRENT: 6 A PLUG IN CONNECTION
Item #: 0192163
Cat #: 4061620000
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
WEIDMULLER 4061620000 48VDC
RSS113048 48VDC-REL1U 6.4MM BASE TERMSERIES RELAIS NO. OF CONTACTS: 1 CO CONTACT AGNI RATED CONTROL VOLTAGE 48 V DC CONTINUOUS CURRENT: 6 A PLUG IN CONNECTION
Overview
WEIDMULLER 4061620000 48VDC
RSS113048 48VDC-REL1U 6.4MM BASE TERMSERIES RELAIS NO. OF CONTACTS: 1 CO CONTACT AGNI RATED CONTROL VOLTAGE 48 V DC CONTINUOUS CURRENT: 6 A PLUG IN CONNECTION
Also known as: 4061620000, WDM4061620000
Specifications
No Specifications Available