Panel For Enclosure, 12" x 12", N Series, Aluminum

Item #: 0192160

Cat #: BP1212AL

UPC: 785928219009

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 12" x 12", N Series, Aluminum

Overview

Back Panel For Enclosure, 12" x 12", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928219009, BP1212AL, STBBP1212AL

Specifications

Height: 12 in
Width: 12 in
Material: Aluminum
Height: 12 in
Material: Aluminum
Width: 12 in