1
more

Breaker, Molded Case, 400A, 3P, 600V, 250 VDC HMCP
Item #: 0192145
Cat #: HMCP400W5C
UPC: 786679150962
$ 4479.68 EA
Company wide:
0
in stock
Documents & Guides
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Overview
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1250 - 2500 Magnetic Trip
Also known as: 786679150962, HMCP400W5C, CUTHMCP400W5C
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 400 |