4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket

Item #: 0192140
Cat #: 241
UPC: 050169902417
$ 48.43 EA
Company wide:
75 in stock
4 Inch Square Box, Welded, Metallic, TS Bracket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, TS Bracket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3
Raco Square Boxes are manufactured welded steel construction with "TS" side-mount bracket with gauging tabs and recessed nailing spurs 4 inch square x 2-1/8 inch deep BX clamps provided for steel & aluminum armored cable, MCI cable, MCI-A cable, and flexible conduit.
Also known as: 050169902417, 241, RAC241

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)