Category 6A KMJ Outlet Jacks, UTP - Unshielded, Slimline, Office White

Item #: 0192130

Cat #: K6A01

UPC: 769555052963

$ 5.17 EA
Clearance
Price good while supplies last
Company wide:
21 in stock
Documents & Guides
OCC’s Category 6A jack offers a high-performance 10 Gigabit connecting hardware component in a compact form factor. This RJ45 slim-line Category 6A jack is part of a comprehensive solution for high-performance 10G structured cabling systems. Using patented crosstalk reduction technology, OCC engineering has developed one of its highest performing component products yet. The slimline design supports high-density applications, allowing for 48 ports in a 1U panel for UTP and shielded applications, and is ideal for data center and 802.11AC wireless access points.

Overview

OCC’s Category 6A jack offers a high-performance 10 Gigabit connecting hardware component in a compact form factor. This RJ45 slim-line Category 6A jack is part of a comprehensive solution for high-performance 10G structured cabling systems. Using patented crosstalk reduction technology, OCC engineering has developed one of its highest performing component products yet. The slimline design supports high-density applications, allowing for 48 ports in a 1U panel for UTP and shielded applications, and is ideal for data center and 802.11AC wireless access points.
Also known as: 769555052963, K6A01, OCCK6A01

Specifications

Type: CAT 6A
Color: Office White
Type: CAT 6A
Color: Office White