Rectangular Floor Box Assembly, Adjustable, Depth: 4", Non-Metallic

Item #: 0192095

Cat #: FLBAF101BL

UPC: 018997043429

$ 28.90 EA
Company wide:
7 in stock
Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, Flip-Lid, Black, Non-Metallic

Overview

Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, Flip-Lid, Black, Non-Metallic

Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.

Also known as: 018997043429, FLBAF101BL, ARLFLBAF101BL

Specifications

Color: Black
Material: Plastic
Width: 3.750 in
Height: 4.047 in
Depth: 4.655 in
Color: Black
Width: 3.750 in
Depth: 4.655 in
Material: Plastic
Height: 4.047 in