Dimmable Driver, 60 Watt, 24 Volt DC

Item #: 0192080

Cat #: ELV-60J-24

UPC: 714176001975

Company wide:
0 in stock
Documents & Guides
LED Driver: 3-60w (non-dimming); 36-60 watt (dimming), 100-130V AC, 24-VDC, 50/60hz input via 5" long, 18awg, 3 conductors. C/ETL/US listed for wet location (*Must be mounted higher than 1 foot off the ground). Dimensions: 13-3/4" L x 3-1/16" W x 2-5/16" H. ELV-60J-12: Dimmable with standard leading edge dimmers (aka forward phase, MLV, Incandescent, TRIAC and trailing edge dimmers (aka 2-wire reverse phase, ELV). P/N: ELV-60J-24

Overview

LED Driver: 3-60w (non-dimming); 36-60 watt (dimming), 100-130V AC, 24-VDC, 50/60hz input via 5" long, 18awg, 3 conductors. C/ETL/US listed for wet location (*Must be mounted higher than 1 foot off the ground). Dimensions: 13-3/4" L x 3-1/16" W x 2-5/16" H. ELV-60J-12: Dimmable with standard leading edge dimmers (aka forward phase, MLV, Incandescent, TRIAC and trailing edge dimmers (aka 2-wire reverse phase, ELV). P/N: ELV-60J-24

Class 2, wet location, constant voltage driver in either 12V DC or 24V DC outputs inside ventilated metal housing

Also known as: 714176001975, ELV-60J-24, ALGELV60J24

Specifications

Volts DC: 24
Type: Driver
Wattage: 60
Volts AC Range: 100 - 130
Volts DC: 24
Wattage: 60
Type: Driver
Volts AC Range: 100 - 130