ETNCL HU1024D927P 24" DIMMABLE FIXT

Item #: 0192063

Cat #: HU1024D927P

UPC: 080083694211

Call for price
Company wide:
0 in stock

Overview

HALO HU1024D927P UNDERCAB

Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch.

Also known as: 080083694211, HU1024D927P, HALHU1024D927P

Specifications

No Specifications Available