Breaker, 70A, 120/240VAC, 2P, Bolt On, 22kAIC

Item #: 0192059

Cat #: THHQB2170

UPC: 783164135060

$ 291.80 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 70 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On

Overview

Breaker, 70 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Also known as: 783164135060, THHQB2170, ABBTHHQB2170

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On