Mini Split, Indoor Unit, Single Zone, Wall Mount, Energy Star

Item #: 0192024

Cat #: CS-XE9SKUA

UPC: 885170271470

Company wide:
0 in stock
Wall Mounted Heat Pump, Unit Only, Indoor, High CFM: 405, 208/230V, 30.6 SEER, 8,700 BTU, Includes: Wireless Remote Controller. Max Lineset Length Without Adding Refrigerant: 25' ***Requires EPA Section 608 certification for installation

Overview

Wall Mounted Heat Pump, Unit Only, Indoor, High CFM: 405, 208/230V, 30.6 SEER, 8,700 BTU, Includes: Wireless Remote Controller. Max Lineset Length Without Adding Refrigerant: 25' ***Requires EPA Section 608 certification for installation

The Panasonic Exterios XE series offers a Premium ENERGY STAR line of wall mounted single-zone heating and cooling mini-split air conditioners. Heat operation, -15F and a base pan heater included Exterior XE models are often selected for cold climate conditions. ECONAVI sensor technology manages energy efficiency and comfort by continually scanning for occupancy, vacancy and even activity level to direct air flow and adjust temperature.

Also known as: 885170271470, CS-XE9SKUA, PHVCSXE9SKUA, Fan coil

Specifications

Volts AC: 230, 208
CFM: 405
BTU: 8700
Volts AC: 230, 208
BTU: 8700
CFM: 405