PVC Coated Service Entrance Elbow, Female/Female, Size: 1", Iron/PVC

Item #: 0191991

Cat #: LBY35-G

UPC: 704508392284

$ 356.58 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Service Entrance 90° Elbow, Female/Female, Size: 1 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated

Overview

PVC Coated Service Entrance 90° Elbow, Female/Female, Size: 1 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated
Also known as: 704508392284, LBY35-G, OCALBY35G

Specifications

Type: Type LB
Material: PVC Coated Malleable Iron
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in
Material: PVC Coated Malleable Iron