Fuse, Low-Peak CUBEFuse, Indicating, 100A, 600VAC, 300VDC

Item #: 0191988

Cat #: TCF100

UPC: 051712618182

$ 264.47 EA
Company wide:
42 in stock
Documents & Guides
100 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

100 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The Bussmann CUBEFuse™ indicating, non-rejection fuses feature separate overload and short-circuit elements that provide time delay for sizing of high inrush loads, linked with Class J current limitation. The fuses also have a selective coordination ratio of 2-to-1, that prevents electrical shutdowns from extending beyond the failed circuit. Indicating version features easyID™ open fuse technology for faster troubleshooting and reduced downtime.

Also known as: 051712618182, TCF100, BUSTCF100

Specifications

Type: Finger Safe, Cube Fuse
Amps: 100
Speed: Time Delay, Slow Blow
Class: J, CF
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Type: Finger Safe, Cube Fuse
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Amps: 100
Class: J, CF
Volts DC: 300