Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', Ivory

Item #: 0191987

Cat #: LD5EI8-A

UPC: 074983631537

$ 3.88 FT
Company wide:
104 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long

Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes

Also known as: 074983631537, LD5EI8-A, PDTLD5EI8A

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Height: 0.600 in
Width: 1.010 in
Length: 8 ft
Material: PVC
Width: 1.010 in
Color: Ivory
Height: 0.600 in