Dual Wattage 240V Wall Heater

Item #: 0191966

Cat #: CZ2048IF

UPC: 685360161747

Company wide:
0 in stock
Documents & Guides
Residential Fan-Forced Zonal Wall Heater - COS-E Series, 2000/1000 Watt @ 240 Volt, 1500/750 Watt @ 208 Volt, Patented CLIP-N-FIT® feature allows installer to change the desired wattage output without moving the jumper wire

Overview

Residential Fan-Forced Zonal Wall Heater - COS-E Series, 2000/1000 Watt @ 240 Volt, 1500/750 Watt @ 208 Volt, Patented CLIP-N-FIT® feature allows installer to change the desired wattage output without moving the jumper wire
Also known as: 685360161747, CZ2048IF, MRYCZ2048IF

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Color: White
Mounting: Wall