Insulating Boot for In-Line Fuseholders

Item #: 0191923

Cat #: WPB1

UPC: 079458008197

$ 11.44 EA
Company wide:
5 in stock
Documents & Guides
(1) Insulating Boot for In-Line Fuse Holders WPB1 Contains one standard boot for use with A, B, C, D, or J termination

Overview

(1) Insulating Boot for In-Line Fuse Holders WPB1 Contains one standard boot for use with A, B, C, D, or J termination

Molded from engineering-grade thermoplastics which provide high resistance to corrosive environments For watertight protection of non-breakaway Y-pole termination, order one WPB1 and one WPB3 boot

Also known as: 079458008197, WPB1, LFUWPB1, Fuse holder boots

Specifications

Color: Black
Poles: 1
Amps: 30
Standards: California Proposition 65
Material: Thermoplastic Rubber (TPR)
Color: Black
Amps: 30
Material: Thermoplastic Rubber (TPR)
Poles: 1
Standards: California Proposition 65