Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0191918

Cat #: EHD3010

UPC: 786679317037

$ 1414.44 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 10 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 10 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:EHD3010 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 10A, 18 kAIC at 240 vac

Also known as: 786679317037, EHD3010, CUTEHD3010

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 10
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 10
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA