LEV5362LT 20A 125V DPLXPGTL IND GRADE NEMA 5-20R

Item #: 0191915

Cat #: 5362-LT

UPC: 078477401897

$ 47.23 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap - Light Almond

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap - Light Almond
Also known as: 078477401897, 5362-LT, LEV5362LT

Specifications

Color: Light Almond
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-6
Material: Nylon/Polycarbonate
Color: Light Almond
Amps: 20
Material: Nylon/Polycarbonate
Phase: 1
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)