C-h E34kfb3 2pos Sel Sw Oper 30.5mm

Item #: 0191911

Cat #: E34KFB3

UPC: 782113906980

$ 315.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Key Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right And Left Key Removal, Cam 1

Overview

30.5 Mm, Corrosion Resistant, Selector Switch Operator, Key Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right And Left Key Removal, Cam 1
Also known as: 782113906980, E34KFB3, CUTE34KFB3

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4