Patch Panel, 24 Port, All Metal, Black

Item #: 0191908
Cat #: CP24WSBLY
UPC: 074983036387
$ 116.96 EA
Company wide:
0 in stock
Mini Com 24-port modular all metal shielded patch panel with built-in strain relief bar in black, (1 RU).

Overview

Mini Com 24-port modular all metal shielded patch panel with built-in strain relief bar in black, (1 RU).
Also known as: 074983036387, CP24WSBLY, PDTCP24WSBLY

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Shielding: Shielded
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Color: Black
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)