BRK FG250AB 9V Alkaline Battery Smo

Item #: 0191889
Cat #: FG250AB
UPC:
Call for price
Company wide:
0 in stock
Basic battery operated smoke alarm perfect for use in existing multi-family applications.

Overview

Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Also known as: FG250AB, BRKFG250AB

Specifications

Type: Ionization
Mounting: Surface
Color: White
Diameter: 4.250 in
Product Depth: 1.600 in (40MM)
Type: Ionization
Color: White
Product Depth: 1.600 in (40MM)
Mounting: Surface
Diameter: 4.250 in

Customer Reviews

No reviews for this product
(0)