Wall Lantern, 60W, White/Clear

Item #: 0191870
Cat #: 8750-15
UPC: 785652875052
Add to cart for price
Company wide:
0 in stock
Documents & Guides
Wall Lantern, 60W, Color: White Finish/Clear Ribbed Glass.

Overview

Wall Lantern, 60W, Color: White Finish/Clear Ribbed Glass.
Perfect for architectural enhancement and applications where less light is needed. Sea Gull Lighting outdoor wall fixtures are made to complement a wide range of architectural styles and crafted from high quality, durable materials to provide you sensible style that lasts.
Also known as: 785652875052, 8750-15, SEA875015

Specifications

Volts AC: 120
Color: White
Wattage: 60
Mounting: Wall
Volts AC: 120
Wattage: 60
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)