Breaker, 20A, 1P, 120/240VAC, 10kAIC, Bolt-On, GFCI, Self Test

Item #: 0191868
Cat #: THQB1120GFT
UPC:
$ 147.24 EA
Company wide:
1 in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Ground Fault Circuit Interrupter, Self Test

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Ground Fault Circuit Interrupter, Self Test
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 0ST1 Amps 50 A
Also known as: THQB1120GFT, BKRGENTHQB1120GFT

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)