PVC, Schedule 40, 2-1/2" Dia Chamfered End

Item #: 0191866

Cat #: 212PCHAMFERED

UPC: 670648083002

$ 2.33 FT
Company wide:
0 in stock
Documents & Guides
2-1/2 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

Overview

2-1/2 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

Schedule 40 PVC conduit and fittings are used to construct smooth raceways for the pulling in of cable installed in a variety of looped radial and network system applications.

Also known as: 670648083002, 212PCHAMFERED, Schedule 40 conduit

Specifications

Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 1/2 in
Color: Gray
Length: 10 ft
Material: PVC
Diameter: 2 1/2 in