5A, 125V, 251 Series

Item #: 0191862

Cat #: 0251005.MXL

UPC: 079458891119

$ 2.76 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

5 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458891119, 0251005.MXL, LFU0251005.MXL

Specifications

Amps: 5
Type: Subminiature, Fuse
Speed: Very Fast Acting
Mounting: Cartridge
Volts AC: 125
Diameter: 0.110 in
Length: 0.280 in
Standards: California Proposition 65
Amps: 5
Speed: Very Fast Acting
Volts AC: 125
Length: 0.280 in
Type: Subminiature, Fuse
Mounting: Cartridge
Diameter: 0.110 in
Standards: California Proposition 65