Lighting Contactor,Nema, Electrically Held, 100A, 120VAC Coil, 3P

Item #: 0191849

Cat #: CN35KN3A

UPC: 782113618937

$ 2893.26 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

100 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: 782113618937, CN35KN3A, CUTCN35KN3A

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel
Poles: 3
Type: NEMA, Contactor, Lighting Contactor
Amps: 100
Volts AC: 600
Volts AC Control: 120
Mounting: Panel
Type: NEMA, Contactor, Lighting Contactor
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 100