ETN HT8JYH1D 30.5 mm, Watertight/Oi

Item #: 0191844

Cat #: HT8JYH1D

UPC: 782113683003

$ 173.40 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8JYH1D 30.5 mm Waterti

Overview

ETN HT8JYH1D 30.5 mm Waterti
Also known as: 782113683003, HT8JYH1D, CUTHT8JYH1D

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4