Wiring Duct, Wide Slot, 1.25" x 1.12" x 6', PVC, Gray

Item #: 0191840

Cat #: G1X1LG6

UPC: 074983639113

$ 4.86 FT
Company wide:
66 in stock
Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 1.12" H x 6' L, Lead Free PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 1.12" H x 6' L, Lead Free PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Our Type G wide slot wiring duct securely accommodates various wire bundle sizes with its rigid design, enabling flexible cable organization in control panels and electrical enclosures.

Also known as: 074983639113, G1X1LG6, PDTG1X1LG6

Specifications

Width: 1 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC