RM 5/0X24

Item #: 0191831

Cat #: RM00305241000

UPC:

Company wide:
0 in stock
Documents & Guides
ROX RM00305241000 RM 5/0X24

Overview

ROX RM00305241000 RM 5/0X24

Roxtec RM solid compensation modules are 60 mm (2.362") deep. The RC version is used for the Roxtec SRC frame which has rounded corners.

Also known as: RM00305241000, ROXRM00305241000

Specifications

Color: Blue
Material: Non-Metallic
Depth: 60 mm
Color: Blue
Depth: 60 mm
Material: Non-Metallic