2" Fiberglass 45° Elbow, 60" Radius, Black

Item #: 0191811

Cat #: 2FG45X60

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 45 Degree Sweep Elbow, 60 Inch Radius, Black

Overview

2 Inch Fiberglass 45 Degree Sweep Elbow, 60 Inch Radius, Black
Also known as: 2FG45X60

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 45°
Sweep Radius: 60 in
Color: Black
Diameter: 2 in
Sweep Radius: 60 in
Material: Fiberglass
Angle: 45°