Comb. Wallplate, 2-Gang, Single Rcpt. - 1.406" Hole, Metal, Ivory

Item #: 0191759

Cat #: 86085

UPC: 078477813850

Company wide:
0 in stock
Documents & Guides
2-Gang, 1-Blank 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - Ivory

Overview

2-Gang, 1-Blank 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - Ivory

2-Gang 1-Blank 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Painted Metal, Strap Mount, Ivory

Also known as: 078477813850, 86085, LEV86085

Specifications

Type: Combination Plate, Wallplate, Blank Plate, Single Receptacle
Mounting: Strap
Gangs: 2
Size: Standard
Color: Ivory
Material: Steel
Type: Combination Plate, Wallplate, Blank Plate, Single Receptacle
Gangs: 2
Color: Ivory
Mounting: Strap
Size: Standard
Material: Steel