
1-1/2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray
Item #: 0191757
Cat #: 112P90X24S8
UPC: 98006006850
$ 45.05 EA
Company wide:
2
in stock
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 98006006850, 112P90X24S8
Specifications
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/2 in |
| Angle: | 90° |
| Material: | PVC |
| Sweep Radius: | 24 in |