NEMA 1 ENCL DP CONT 2P 30A 240VAC COIL

Item #: 0191751

Cat #: C25DGD230B

UPC: 782113383095

$ 357.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 30A, 110-120 Vac, 50/60 Hz, NEMA Type 1 Enclosed, 15-50A, two- and three-pole, 30A, Contactor, Two-pole, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing

Overview

Eaton definite purpose contactor, Quick, 30A, 110-120 Vac, 50/60 Hz, NEMA Type 1 Enclosed, 15-50A, two- and three-pole, 30A, Contactor, Two-pole, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113383095, C25DGD230B, CUTC25DGD230B

Specifications

IP/NEMA Rating: NEMA 1
Type: Non-Reversing
IP/NEMA Rating: NEMA 1
Type: Non-Reversing