Locking Non-NEMA Plug, 15/10A, 125/V, 3P3W

Item #: 0191719

Cat #: 7567-C

UPC: 078477820148

$ 25.56 EA
Company wide:
8 in stock
Documents & Guides
15/10 Amp, 125 Volt/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

15/10 Amp, 125 Volt/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

15/10-Amp, 125-Volt/250-Volt, Locking Plug, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477820148, 7567-C, LEV7567C

Specifications

Amps: 10, 15
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black/White
Type: Plug, Non-Grounding
Amps: 10, 15
NEMA Configuration: Non-Nema
Type: Plug, Non-Grounding
Volts AC: 120, 240
Color: Black/White